Shop All Work Shirts
Berne
Performance Short Sleeve Pocket Tee, 8XL
Mfr # BSM38
Zoro # G008564747
product price: $17.85
/ea
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8XLT
- Color Realtree Edge
- Material 60% cotton 40% polyester jersey Fabric (BSM76GY): 88% cotton 12% polyester jersey
- Fabric Weight 4.2 oz
- Length Tall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berne
- MFR # BSM38
- Zoro # G008564747
- UPC # 092021491004
- Country of Origin Pakistan
- Category Work Shirts
Dimensions
Size | 8XLT |
Length | Tall |
Details
Item | T Shirt |
Color | Realtree Edge |
Material | 60% cotton 40% polyester jersey Fabric (BSM76GY): 88% cotton 12% polyester jersey |
Fabric Weight | 4.2 oz |
Description
Performance Short Sleeve Pocket Tee, 8XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY MSA Ultra Elite(TM) SCBA Respirator, S (10084690)
- STEINER TIG Welding Gloves, Kidskin Palm, XL, PR (0224-X)
- VIKING Handyman 3pc Suit PVC Yellow (2110Y-XXL)
- TOUGH DUCK Safety Rain Jacket, SJ351-BLACK-L (SJ351)
- BERNE Performance Short Sleeve Pocket Tee, 6XL (BSM38)
- BERNE Performance Long Sleeve Pocket Tee, 8XL (BSM39)
- BERNE Performance Long Sleeve Pocket Tee, 6XL (BSM39)
- BERNE Performance Short Sleeve Pocket Tee, 2XL (BSM38)
- BERNE Performance Long Sleeve Pocket Tee, 3XL (BSM39)
- BERNE Performance Short Sleeve Pocket Tee, L (BSM38)
- BERNE Performance Short Sleeve Pocket Tee, 2XL (BSM38)
- Berne Workwear and Protective Clothing