Shop All Work Shirts
Berne
Performance Short Sleeve Pocket Tee, 5XL
Mfr # BSM38
Zoro # G808564688
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5XLT
- Material 60% cotton 40% polyester jersey Fabric (BSM76GY): 88% cotton 12% polyester jersey
- Fabric Weight 4.2 oz
- Length Tall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berne
- MFR # BSM38
- Zoro # G808564688
- UPC # 092021548197
- Country of Origin Pakistan
- Category Work Shirts
Dimensions
Size | 5XLT |
Length | Tall |
Details
Item | T Shirt |
Color | Brown |
Material | 60% cotton 40% polyester jersey Fabric (BSM76GY): 88% cotton 12% polyester jersey |
Fabric Weight | 4.2 oz |
Description
Performance Short Sleeve Pocket Tee, 5XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL High Viz Public Safety Vest, Jumbo, Blue (PWB503BLJM)
- MCR SAFETY Bib Pant, L, Green, Unisex, Nylon Liner (568BFL)
- KINCO Kinco 18-oz. Heavyweight Chore Gloves (818 LARGE)
- KLEIN TOOLS Safety Glasses, Full Frame Gray (60164)
- BERNE Pocket Tee, HW, 2XL, Tall (BSM16)
- BERNE Performance Long Sleeve Pocket Tee, 6XL (BSM39)
- BERNE Performance Long Sleeve Pocket Tee, XL (BSM39)
- BERNE Performance Short Sleeve Pocket Tee, 4XL (BSM38)
- BERNE Performance Short Sleeve Pocket Tee, L (BSM38)
- BERNE Performance Short Sleeve Pocket Tee, 6XL (BSM38)
- RED KAP Mens Zip Smock, 4XL (KP44NV SS 4XL)
- Berne Workwear and Protective Clothing