Shop All Work Shirts
Berne
Performance Short Sleeve Pocket Tee, 5XL
Mfr # BSM38
Zoro # G708564382
product price: $13.95
/ea
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5XLT
- Material 60% cotton 40% polyester jersey Fabric (BSM76GY): 88% cotton 12% polyester jersey
- Fabric Weight 4.2 oz
- Length Tall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berne
- MFR # BSM38
- Zoro # G708564382
- UPC # 092021458137
- Country of Origin Pakistan
- Category Work Shirts
Dimensions
Size | 5XLT |
Length | Tall |
Details
Item | T Shirt |
Color | Space Blue |
Material | 60% cotton 40% polyester jersey Fabric (BSM76GY): 88% cotton 12% polyester jersey |
Fabric Weight | 4.2 oz |
Description
Performance Short Sleeve Pocket Tee, 5XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Horn Strobe, Red, 0.170A, Wall Mnt (CN125712)
- LIFT SAFETY 8 SECONDS Winter Glove LeatherLined (G8W-18SS)
- BRADLEY Scald Protection Valve Kit, Eye Wash (S45-1989)
- ACCUFORM Fire Safety Label, LFXG529XVE (LFXG529XVE)
- BERNE Performance Short Sleeve Pocket Tee, 5XL (BSM38)
- BERNE Performance Short Sleeve Pocket Tee, XL (BSM38)
- BERNE Performance Short Sleeve Pocket Tee, 3XL (BSM38)
- BERNE Performance Long Sleeve Pocket Tee, 2XL (BSM39)
- BERNE Performance Short Sleeve Pocket Tee, XL (BSM38)
- BERNE Performance Long Sleeve Pocket Tee, 6XL (BSM39)
- BERNE Performance Short Sleeve Pocket Tee, 3XL (BSM38)
- Berne Workwear and Protective Clothing