Shop All Work Shirts
Berne
Performance Short Sleeve Pocket Tee, 4XL
Mfr # BSM38
Zoro # G408564477
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4XLT
- Material 60% cotton 40% polyester jersey Fabric (BSM76GY): 88% cotton 12% polyester jersey
- Fabric Weight 4.2 oz
- Length Tall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berne
- MFR # BSM38
- Zoro # G408564477
- UPC # 092021376776
- Country of Origin Pakistan
- Category Work Shirts
Dimensions
Size | 4XLT |
Length | Tall |
Details
Item | T Shirt |
Color | Slate |
Material | 60% cotton 40% polyester jersey Fabric (BSM76GY): 88% cotton 12% polyester jersey |
Fabric Weight | 4.2 oz |
Description
Performance Short Sleeve Pocket Tee, 4XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Self Retracting Lifeline, 8 ft., Yellow (8327/8FTYL)
- FLORSHEIM Work Boots, Men, 10.5, EEE, Copper, PR (FS2430)
- TAPE LOGIC "Warning: Cancer and Reproductive Harm - " Prop 65 Labels, PK500 (DL4510)
- ZORO SELECT Tacky Mat, White, 24 x 45 In, PK4 (2UYC6)
- BERNE Performance Short Sleeve Pocket Tee, 4XL (BSM38)
- BERNE Performance Short Sleeve Pocket Tee, 5XL (BSM38)
- BERNE Performance Long Sleeve Pocket Tee, L (BSM39)
- BERNE Performance Long Sleeve Pocket Tee, 5XL (BSM39)
- BERNE Performance Long Sleeve Pocket Tee, XL (BSM39)
- BERNE Performance Long Sleeve Pocket Tee, 8XL (BSM39)
- N-FERNO BY ERGODYNE 6436 L Black Long Sleeve Lightweight Base Layer Shirt (6436)
- Berne Workwear and Protective Clothing