Shop All Work Shirts
Berne
Performance Short Sleeve Pocket Tee, 3XL
Mfr # BSM38
Zoro # G908564731
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XLT
- Material 60% cotton 40% polyester jersey Fabric (BSM76GY): 88% cotton 12% polyester jersey
- Fabric Weight 4.2 oz
- Length Tall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berne
- MFR # BSM38
- Zoro # G908564731
- UPC # 092021376356
- Country of Origin Pakistan
- Category Work Shirts
Dimensions
Size | 3XLT |
Length | Tall |
Details
Item | T Shirt |
Color | NAVY |
Material | 60% cotton 40% polyester jersey Fabric (BSM76GY): 88% cotton 12% polyester jersey |
Fabric Weight | 4.2 oz |
Description
Performance Short Sleeve Pocket Tee, 3XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCON Enfog Box of 12 Clear Lens/Gray Frame Safety Goggle (5068204)
- BRADLEY Safety Shower and Eye/Facewash (S19314PDCFW)
- BUENA Fire Extinguisher Cabinet, Semi Recessed, 26 3/4 in Height, 10 lb (7162-A-19)
- DUPONT Coverall, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC127SYL6X001200)
- BERNE Performance Short Sleeve Pocket Tee, 3XL (BSM38)
- BERNE Performance Short Sleeve Pocket Tee, 3XL (BSM38)
- BERNE Performance Short Sleeve Pocket Tee, 3XL (BSM38)
- BERNE Performance Short Sleeve Pocket Tee, XL (BSM38)
- BERNE Performance Short Sleeve Pocket Tee, XL (BSM38)
- BERNE Performance Short Sleeve Pocket Tee, 5XL (BSM38)
- N-FERNO Balaclava, Wind-Proof, Gray (6823)
- Berne Workwear and Protective Clothing