Shop All Work Shirts
Berne
Performance Short Sleeve Pocket Tee, 3XL
Mfr # BSM38
Zoro # G908564441
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Material 60% cotton 40% polyester jersey Fabric (BSM76GY): 88% cotton 12% polyester jersey
- Fabric Weight 4.2 oz
- Length Regular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berne
- MFR # BSM38
- Zoro # G908564441
- UPC # 092021458021
- Country of Origin Pakistan
- Category Work Shirts
Dimensions
Size | 3XL |
Length | Regular |
Details
Item | T Shirt |
Color | Space Blue |
Material | 60% cotton 40% polyester jersey Fabric (BSM76GY): 88% cotton 12% polyester jersey |
Fabric Weight | 4.2 oz |
Description
Performance Short Sleeve Pocket Tee, 3XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASTON MILLE Overshoe, Unisex, Black, 10-1/2 to 13, PR (MFPU-L)
- ESS Impact & Heat Resistant Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Innerzone 3 Series (740-0273)
- MOLDEX Glide Reusable Soft Plastic Ear Plugs, Flanged Shape, 27 dB, Green, 50 PK (6445)
- ANSELL Hyflex Cut-Resistant Coated Gloves, A2 Cut Level, Polyurethane, White/Gray, Large (Size 9), 1 Pair (11-644V)
- BERNE Performance Short Sleeve Pocket Tee, 2XL (BSM38)
- BERNE Pocket Tee, HW, 3XL, Regular (BSM16)
- BERNE Performance Short Sleeve Pocket Tee, XL (BSM38)
- BERNE Performance Long Sleeve Pocket Tee, 6XL (BSM39)
- BERNE Performance Short Sleeve Pocket Tee, XL (BSM38)
- BERNE Pocket Tee, HW, 2XL, Tall (BSM16)
- DICKIES Short Sleeve T-Shirt, Cotton, Dk Navy, 3XLT (WS50DN TL 3XL)
- Berne Workwear and Protective Clothing