Shop All Work Shirts
Berne
Performance Short Sleeve Pocket Tee, 3XL
Mfr # BSM38
Zoro # G408564347
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XLT
- Material 60% cotton 40% polyester jersey Fabric (BSM76GY): 88% cotton 12% polyester jersey
- Fabric Weight 4.2 oz
- Length Tall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berne
- MFR # BSM38
- Zoro # G408564347
- UPC # 092021376622
- Country of Origin Pakistan
- Category Work Shirts
Dimensions
Size | 3XLT |
Length | Tall |
Details
Item | T Shirt |
Color | Riptide |
Material | 60% cotton 40% polyester jersey Fabric (BSM76GY): 88% cotton 12% polyester jersey |
Fabric Weight | 4.2 oz |
Description
Performance Short Sleeve Pocket Tee, 3XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Women's Arctic Sport II Tall Boot (AS2T3TW M 070)
- MCR SAFETY MCR Safety Disposable Rain Ponchos, Pkg. of 12 (22)
- REFRIGIWEAR Unisex Navy Polyester Vest size L (0912RNAVLAR)
- AMERICAN LOCK Lockout Padlock, KA, Green, 1-7/8"H (A1107KAGRN)
- BERNE Performance Short Sleeve Pocket Tee, XL (BSM38)
- BERNE Performance Long Sleeve Pocket Tee, XL (BSM39)
- BERNE Performance Long Sleeve Pocket Tee, 6XL (BSM39)
- BERNE Performance Short Sleeve Pocket Tee, 2XL (BSM38)
- BERNE Performance Short Sleeve Pocket Tee, L (BSM38)
- BERNE Performance Long Sleeve Pocket Tee, 5XL (BSM39)
- RED KAP Mens Ss Petrol Blue Work Shirt, XL (SP24MB SSLXL)
- Berne Work Shirts