Shop All Work Shirts
Berne
Performance Short Sleeve Pocket Tee, 3XL
Mfr # BSM38
Zoro # G108564463
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XLT
- Material 60% cotton 40% polyester jersey Fabric (BSM76GY): 88% cotton 12% polyester jersey
- Fabric Weight 4.2 oz
- Length Tall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berne
- MFR # BSM38
- Zoro # G108564463
- UPC # 092021458106
- Country of Origin Pakistan
- Category Work Shirts
Dimensions
Size | 3XLT |
Length | Tall |
Details
Item | T Shirt |
Color | Space Blue |
Material | 60% cotton 40% polyester jersey Fabric (BSM76GY): 88% cotton 12% polyester jersey |
Fabric Weight | 4.2 oz |
Description
Performance Short Sleeve Pocket Tee, 3XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Windigo Jacket, Black, XXL (910BK-XXL)
- DUPONT Tyvek, coverall, flame-resistant, PK25 (ST127SWHLG002500)
- ARIAT Pants, Straight Leg, Size 36" x "32 (10027705)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, S, 12PK (34-874)
- BERNE Performance Long Sleeve Pocket Tee, 2XL (BSM39)
- BERNE Performance Short Sleeve Pocket Tee, XL (BSM38)
- BERNE Performance Long Sleeve Pocket Tee, M (BSM39)
- BERNE Performance Short Sleeve Pocket Tee, 4XL (BSM38)
- BERNE Performance Long Sleeve Pocket Tee, 6XL (BSM39)
- BERNE Performance Short Sleeve Pocket Tee, 2XL (BSM38)
- RED KAP Mens Ls Blue/White Stripe Work Shrt, M (SP10BW RG M)
- Berne Workwear