Shop All Work Shirts
Berne
Performance Short Sleeve Pocket Tee, 2XL
Mfr # BSM38
Zoro # G808564503
product price: $11.65
/ea
$11.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XLT
- Material 60% cotton 40% polyester jersey Fabric (BSM76GY): 88% cotton 12% polyester jersey
- Fabric Weight 4.2 oz
- Length Tall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berne
- MFR # BSM38
- Zoro # G808564503
- UPC # 092021376745
- Country of Origin Pakistan
- Category Work Shirts
Dimensions
Size | 2XLT |
Length | Tall |
Details
Item | T Shirt |
Color | Slate |
Material | 60% cotton 40% polyester jersey Fabric (BSM76GY): 88% cotton 12% polyester jersey |
Fabric Weight | 4.2 oz |
Description
Performance Short Sleeve Pocket Tee, 2XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Orange Type R Class 2 Economy Two-Tone V (8229Z)
- MUCK BOOT CO Men's Chore Classic Chelsea Boot (CHC000A M 090)
- SHUBEE UGLY GLOVES WITH SAFETY CUFF, ONE SIZE FITS MOST (D SB GL UGC)
- KAPPLER Zytron 300 Coverall, Tan, L/XL, 6PK (Z3H428TNLGXL)
- BERNE Performance Short Sleeve Pocket Tee, 2XL (BSM38)
- BERNE Performance Long Sleeve Pocket Tee, 8XL (BSM39)
- BERNE Pocket Tee, HW, XL, Tall (BSM16)
- BERNE Performance Short Sleeve Pocket Tee, 2XL (BSM38)
- BERNE Performance Short Sleeve Pocket Tee, L (BSM38)
- BERNE Performance Long Sleeve Pocket Tee, 2XL (BSM39)
- DICKIES Long Slv Indstrl Shirt, Poplin, Black, XL (L535BK RG XL)
- Berne Workwear