Shop All Work Shirts
Berne
Performance Short Sleeve Pocket T-Shirt
Mfr # BSM76
Zoro # G608564581
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Color Grey
- Material 88% cotton 12% polyester jersey
- Fabric Weight 4.2 oz
- Length Regular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berne
- MFR # BSM76
- Zoro # G608564581
- UPC # 092021410210
- Country of Origin Pakistan
- Category Work Shirts
Dimensions
Size | 3XL |
Length | Regular |
Details
Item | T Shirt |
Color | Grey |
Material | 88% cotton 12% polyester jersey |
Fabric Weight | 4.2 oz |
Description
Performance Short Sleeve Pocket T-Shirt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA BOOT Size 9-1/2 Men's 8" Work Boot Steel Work Boot, Chocolate (G7313)
- WHIZARD Cut Resistant Sleeve, 10 In. L (333477)
- CONDOR Leather Gloves, Single Palm, L, PR (2MDA6)
- FRIO Insulin Cooling Duo-Pen Wallet- Blue- 7 in. x 3.5 in. (1130DuoBl)
- BERNE Performance Short Sleeve Pocket Tee, XL (BSM38)
- BERNE Performance Long Sleeve Pocket Tee, 2XL (BSM39)
- BERNE Performance Long Sleeve Pocket Tee, 5XL (BSM39)
- BERNE Performance Short Sleeve Pocket Tee, 3XL (BSM38)
- BERNE Performance Short Sleeve Pocket Tee, L (BSM38)
- BERNE Performance Short Sleeve Pocket Tee, L (BSM38)
- GLOWEAR BY ERGODYNE Black Front Perf. Lng Slv Shirt, L, Lime (8281BK)
- Berne Workwear