Shop All Work Shirts
Berne
Performance Long Sleeve Pocket Tee, XL
Mfr # BSM39
Zoro # G408564453
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Material 60% cotton 40% polyester jersey Fabric (Heather Grey): 88% cotton 12% polyester jersey
- Fabric Weight 4.2 oz
- Length Regular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Berne
- MFR # BSM39
- Zoro # G408564453
- UPC # 092021427324
- Country of Origin Pakistan
- Category Work Shirts
Dimensions
Size | XL |
Length | Regular |
Details
Item | T Shirt |
Color | Black |
Material | 60% cotton 40% polyester jersey Fabric (Heather Grey): 88% cotton 12% polyester jersey |
Fabric Weight | 4.2 oz |
Description
Performance Long Sleeve Pocket Tee, XL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMONDBACK Coat Rain W/Hood Yellow Large (PY-800L)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 471A93 (471A93)
- CREWS Economy Goggle, Wide, Perforated Frame, PVC Body, CL (MCS2220)
- WELDAS Winter Liner, Light Duty, Quilted Outer W/Fleecy Cotton Inner Lining (23-7702)
- BERNE Performance Long Sleeve Pocket Tee, XL (BSM39)
- BERNE Performance Long Sleeve Pocket Tee, XL (BSM39)
- BERNE Performance Short Sleeve Pocket Tee, M (BSM38)
- BERNE Performance Long Sleeve Pocket Tee, 5XL (BSM39)
- BERNE Performance Long Sleeve Pocket Tee, 6XL (BSM39)
- BERNE Performance Long Sleeve Pocket Tee, 6XL (BSM39)
- TRUE LINE CHANGES ss tee ELVIS EAGLE XL (8435XL)
- Berne Workwear and Protective Clothing