Shop All Work Shirts
Berne
Performance Long Sleeve Pocket Tee, S
Mfr # BSM39
Zoro # G608564499
product price: $12.95
/ea
$12.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size S
- Material 60% cotton 40% polyester jersey Fabric (Heather Grey): 88% cotton 12% polyester jersey
- Fabric Weight 4.2 oz
- Length Regular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berne
- MFR # BSM39
- Zoro # G608564499
- UPC # 092021557571
- Country of Origin Pakistan
- Category Work Shirts
Dimensions
Size | S |
Length | Regular |
Details
Item | T Shirt |
Color | Brown |
Material | 60% cotton 40% polyester jersey Fabric (Heather Grey): 88% cotton 12% polyester jersey |
Fabric Weight | 4.2 oz |
Description
Performance Long Sleeve Pocket Tee, S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT Size 14 Men's Western Boot Steel Work Boot, Brown (10014241)
- TINGLEY RUBBER Tingley® O53122 Comfort-Brite® Snap Fly Front Overall, Fluorescent Lime, Large (O53122.LG)
- RADIANS Safety Glasses, Wraparound Smoke Lens, Uncoated, (MRS120ID)
- JESSUP GRIPTAPE Griptape Sheet, 9" x 33", Black (3100-9X33-SB)
- BERNE Performance Short Sleeve Pocket Tee, M (BSM38)
- BERNE Performance Long Sleeve Pocket Tee, 4XL (BSM39)
- BERNE Performance Short Sleeve Pocket Tee, XL (BSM38)
- BERNE Performance Long Sleeve Pocket Tee, 6XL (BSM39)
- BERNE Performance Long Sleeve Pocket Tee, L (BSM39)
- BERNE Performance Long Sleeve Pocket Tee, XL (BSM39)
- BACKPACKER Cliff Walk Corduroy Shirt, Tan, Large (BP-9155 Tan Large)
- Berne Work Shirts