Shop All Work Shirts
Berne
Performance Long Sleeve Pocket Tee, L
Mfr # BSM39
Zoro # G908564663
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size LT
- Material 60% cotton 40% polyester jersey Fabric (Heather Grey): 88% cotton 12% polyester jersey
- Fabric Weight 4.2 oz
- Length Tall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Berne
- MFR # BSM39
- Zoro # G908564663
- UPC # 092021557984
- Country of Origin Pakistan
- Category Work Shirts
Dimensions
Size | LT |
Length | Tall |
Details
Item | T Shirt |
Color | Yellow |
Material | 60% cotton 40% polyester jersey Fabric (Heather Grey): 88% cotton 12% polyester jersey |
Fabric Weight | 4.2 oz |
Description
Performance Long Sleeve Pocket Tee, L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (T4500/S/MAK)
- TOUGH DUCK Womens Insul. Flex Safety Jacket, Fluor. (SJ411)
- NMC Wet Floor English/Spanish (HDFS201)
- VIKING 10 Unisex Black (VW49T-10)
- BERNE Performance Long Sleeve Pocket Tee, XL (BSM39)
- BERNE Performance Short Sleeve Pocket Tee, M (BSM38)
- BERNE Performance Short Sleeve Pocket Tee, M (BSM38)
- BERNE Performance Long Sleeve Pocket Tee, XL (BSM39)
- BERNE Performance Short Sleeve Pocket Tee, L (BSM38)
- BERNE Performance Short Sleeve Pocket Tee, XL (BSM38)
- RED KAP Mens Ss Post Blue Poplin Work Shirt, XL (SP24PB SS XL)
- Berne Workwear