Shop All Work Shirts
Berne
Performance Long Sleeve Pocket Tee, L
Mfr # BSM39
Zoro # G608564550
product price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size LT
- Material 60% cotton 40% polyester jersey Fabric (Heather Grey): 88% cotton 12% polyester jersey
- Fabric Weight 4.2 oz
- Length Tall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berne
- MFR # BSM39
- Zoro # G608564550
- UPC # 092021464299
- Country of Origin Pakistan
- Category Work Shirts
Dimensions
Size | LT |
Length | Tall |
Details
Item | T Shirt |
Color | Realtree Edge |
Material | 60% cotton 40% polyester jersey Fabric (Heather Grey): 88% cotton 12% polyester jersey |
Fabric Weight | 4.2 oz |
Description
Performance Long Sleeve Pocket Tee, L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOWARD LEIGHT Disposable Ear Plugs, 33, 100 PK (MAX-30)
- 2W INTERNATIONAL Lime High Viz Economy Vest, Large, Lime, Class 2 (A520C-2 L)
- MOON AMERICAN Nozzle Gasket, 4-1/2 In., EPDM (813-45)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), Orange (P2HNQRW03A000)
- BERNE Performance Short Sleeve Pocket Tee, M (BSM38)
- BERNE Performance Long Sleeve Pocket Tee, L (BSM39)
- BERNE Performance Short Sleeve Pocket Tee, XL (BSM38)
- BERNE Performance Short Sleeve Pocket Tee, L (BSM38)
- BERNE Performance Long Sleeve Pocket Tee, M (BSM39)
- BERNE Pocket Tee, HW, XL, Tall (BSM16)
- N-FERNO BY ERGODYNE 6436 L Black Long Sleeve Lightweight Base Layer Shirt (6436)
- Berne Workwear