Shop All Work Shirts
Berne
Performance Long Sleeve Pocket Tee, L
Mfr # BSM39
Zoro # G008564433
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Material 60% cotton 40% polyester jersey Fabric (Heather Grey): 88% cotton 12% polyester jersey
- Fabric Weight 4.2 oz
- Length Regular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berne
- MFR # BSM39
- Zoro # G008564433
- UPC # 092021427317
- Country of Origin Pakistan
- Category Work Shirts
Dimensions
Size | L |
Length | Regular |
Details
Item | T Shirt |
Color | Black |
Material | 60% cotton 40% polyester jersey Fabric (Heather Grey): 88% cotton 12% polyester jersey |
Fabric Weight | 4.2 oz |
Description
Performance Long Sleeve Pocket Tee, L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Boots, Size 13, 16" Height, Black, Plain, PR (ASP-000A/13)
- BRADY Admittance Sign, 10X14", Blk and Rd/Wht, Standards: ASTM D 2979 (123461)
- DELTA PLUS Faceshield Bracket, Nylon (VB-30)
- CONDOR Safety Sign, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English, 475A95 (475A95)
- BERNE Performance Long Sleeve Pocket Tee, L (BSM39)
- BERNE Performance Short Sleeve Pocket Tee, L (BSM38)
- BERNE Performance Short Sleeve Pocket Tee, 3XL (BSM38)
- BERNE Performance Short Sleeve Pocket Tee, 3XL (BSM38)
- BERNE Performance Short Sleeve Pocket Tee, 3XL (BSM38)
- BERNE Performance Short Sleeve Pocket Tee, 2XL (BSM38)
- CARHARTT Loose Fit Heavyweight Short-Sleeve Pocket T-Shirt, Bluestone, 5XL, REG (K87-BLS5XLREG)
- Berne Work Shirts