Shop All Work Shirts
Berne
Performance Long Sleeve Pocket Tee, 8XL
Mfr # BSM39
Zoro # G108564562
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8XLT
- Color Realtree Edge
- Material 60% cotton 40% polyester jersey Fabric (Heather Grey): 88% cotton 12% polyester jersey
- Fabric Weight 4.2 oz
- Length Tall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berne
- MFR # BSM39
- Zoro # G108564562
- UPC # 092021491011
- Country of Origin Pakistan
- Category Work Shirts
Dimensions
Size | 8XLT |
Length | Tall |
Details
Item | T Shirt |
Color | Realtree Edge |
Material | 60% cotton 40% polyester jersey Fabric (Heather Grey): 88% cotton 12% polyester jersey |
Fabric Weight | 4.2 oz |
Description
Performance Long Sleeve Pocket Tee, 8XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Safety Glasses, Clear Anti-Scratch (20539)
- ACCUFORM SIGNAL SAFETY AWARENESS CENTER SCT450 (SCT450)
- WOLVERINE 9-1/2 Size Women's 6 in Work Boot Steel Work Boot , Black (W201153)
- HONEYWELL NORTH NorthFlex RedNylon with Foam PVC Gloves, Red, Large (NF11/9L)
- BERNE Performance Short Sleeve Pocket Tee, 2XL (BSM38)
- BERNE Performance Short Sleeve Pocket Tee, M (BSM38)
- BERNE Performance Short Sleeve Pocket Tee, 2XL (BSM38)
- BERNE Performance Short Sleeve Pocket Tee, L (BSM38)
- BERNE Performance Long Sleeve Pocket Tee, 6XL (BSM39)
- BERNE Performance Long Sleeve Pocket Tee, 6XL (BSM39)
- CARHARTT T-Shirt, Desert, L (K87-DES LRG TLL)
- Berne Workwear