Shop All Work Shirts
Berne
Performance Long Sleeve Pocket Tee, 2XL
Mfr # BSM39
Zoro # G908564571
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Material 60% cotton 40% polyester jersey Fabric (Heather Grey): 88% cotton 12% polyester jersey
- Fabric Weight 4.2 oz
- Length Regular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berne
- MFR # BSM39
- Zoro # G908564571
- UPC # 092021427911
- Country of Origin Pakistan
- Category Work Shirts
Dimensions
Size | 2XL |
Length | Regular |
Details
Item | T Shirt |
Color | NAVY |
Material | 60% cotton 40% polyester jersey Fabric (Heather Grey): 88% cotton 12% polyester jersey |
Fabric Weight | 4.2 oz |
Description
Performance Long Sleeve Pocket Tee, 2XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Replacement Wash Bowl (100-009ORG-R)
- BANNER STAKES Mgnetic Belt Barrier, DoNotEnterArcFlash (MH5011)
- POINT6 Trekking Heavy Cushion Crew Socks, Black, Medium, PR (11-2534-204-06)
- LYLE Stop Sign, 30" W, 30" H, English, Aluminum (T1-1006-EG_30x30)
- BERNE Performance Long Sleeve Pocket Tee, 2XL (BSM39)
- BERNE Pocket Tee, HW, 3XL, Regular (BSM16)
- BERNE Performance Long Sleeve Pocket Tee, 6XL (BSM39)
- BERNE Performance Short Sleeve Pocket Tee, 2XL (BSM38)
- BERNE Performance Short Sleeve Pocket Tee, XL (BSM38)
- BERNE Performance Short Sleeve Pocket Tee, L (BSM38)
- CARHARTT T-Shirt, Black, L (K87-BLK LRG TLL)
- Berne Workwear and Protective Clothing