Berne

Highland Flex Relaxed Fit Straight Leg J


product price: $33.75
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Fits Waist Size 38 in.
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 38 in.
Fits Waist Size 38 in.

Details

Item Pants
Color Granite
Inseam 34 in.

Description

Highland Flex Relaxed Fit Straight Leg J

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.