Shop All Work Pants and Shorts
Berne
Highland Flex Relaxed Fit Bootcut Jean
Mfr # P622
Zoro # G508563677
$33.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 98% cotton 2% spandex ringspun denim
- Fabric Weight 12.75 oz
- Fits Waist Size 36 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Berne
- MFR # P622
- Zoro # G508563677
- UPC # 092021542140
- Country of Origin Pakistan
- Category Work Pants and Shorts
Dimensions
Size | 36 in |
Fits Waist Size | 36 in. |
Details
Item | Pants |
Color | Granite |
Material | 98% cotton 2% spandex ringspun denim |
Inseam | 34 in. |
Fabric Weight | 12.75 oz |
Description
Highland Flex Relaxed Fit Bootcut Jean
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS XL High Visibility Vest, Silver (SV4GMXL)
- BEKINA StepliteX ThermoProtec PU Boot, Composite Toe, Green-Black, 9 (XAC9P/9180AP533-09)
- AVENGER SAFETY FOOTWEAR Size 9 Women's 6 in Work Boot Polycarbonate Womens leather internal metguard boot, Dark Brown (7452-9W)
- STRANCO Die Cut Number Label, 4, 10 Cards, PK10 (DBV-1-4-10)
- BERNE Pocket Jean, FR 5, 46x30, Stone Wash, Dark (FRP07)
- BERNE Pocket Jean, FR 5, 48x30, Stone Wash, Dark (FRP07)
- BERNE Highland Flex Duck Relaxed Fit Carpenter (P921)
- BERNE Highland Flex Duck Relaxed Fit Carpenter (P921)
- BERNE Highland Flex Duck Relaxed Fit Carpenter (P921)
- BERNE Highland Flex Duck Relaxed Fit Carpenter (P921)
- TRU-SPEC Mens Tactical Pants, 40" x 30", Navy (1025)
- Berne Workwear and Protective Clothing