Shop All Work Pants and Shorts
Berne
Highland Flex Regular Fit Straight Leg J
Mfr # P629
Zoro # G008564808
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Waist Size 34 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Berne
- MFR # P629
- Zoro # G008564808
- UPC # 092021545554
- Country of Origin Pakistan
- Category Work Pants and Shorts
Dimensions
Size | 34 in. |
Fits Waist Size | 34 in. |
Details
Item | Pants |
Color | Dark Wash |
Inseam | 34 in. |
Description
Highland Flex Regular Fit Straight Leg J
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Recon Covert Tactical Glove, Black, M, 8" L, PR (TSRE-55-009)
- NOTRAX Entrance Mat, Brown, 4 ft. W x 6 ft. L (167S0046BR)
- SALISBURY Electrical Gloves, Size 9.5, 14 In. L, PR (E114RB/9H)
- WOLVERINE Size 10-1/2 Men's 6 in Work Boot Steel Work Boot, Black (W10694)
- BERNE Highland Flex Duck Relaxed Fit Carpenter (P921)
- BERNE Pocket Jean, FR 5, 46x30, Stone Wash, Dark (FRP07)
- BERNE Pocket Jean, FR 5, 48x30, Stone Wash, Dark (FRP07)
- BERNE Pocket Jean, FR 5, 40x30, Stone Wash, Dark (FRP07)
- BERNE Highland Flex Duck Relaxed Fit Carpenter (P921)
- BERNE Highland Flex Duck Relaxed Fit Carpenter (P921)
- 5.11 Taclite Pro Pants, 38, Battle Brown (74273)
- Berne Work Pants and Shorts