Shop All Work Pants and Shorts
Berne
Highland Flex Duck Relaxed Fit Carpenter
Mfr # P921
Zoro # G908564960
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Timber Khaki
- Material 98% cotton 2% spandex duck
- Size 44 in
- Inseam 34 in.
- Fabric Weight 7.8 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Berne
- MFR # P921
- Zoro # G908564960
- UPC # 092021441047
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 44 in |
Fits Waist Size | 44 in. |
Details
Item | Pants |
Color | Timber Khaki |
Material | 98% cotton 2% spandex duck |
Inseam | 34 in. |
Fabric Weight | 7.8 oz |
Description
Highland Flex Duck Relaxed Fit Carpenter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label Roll, Translucent/White, Labels/Roll: 500 (B33-26-427)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1401016)
- AVON PROTECTION Voice Projection Unit w/Microphone Assy (71601-11)
- EAGLE MFG Type I Safety Can, 5 Gal Capacity, Galvanized Steel, For Flammables, Red, 12 1/2 in Outside Diameter (UI50FS)
- BERNE Highland Flex Duck Relaxed Fit Carpenter (P921)
- BERNE Highland Flex Duck Relaxed Fit Carpenter (P921)
- BERNE Pocket Jean, FR 5, 40x30, Stone Wash, Dark (FRP07)
- BERNE Highland Flex Duck Relaxed Fit Carpenter (P921)
- BERNE Highland Flex Duck Relaxed Fit Carpenter (P921)
- BERNE Highland Flex Duck Relaxed Fit Carpenter (P921)
- CONDOR OUTDOOR PRODUCTS CIPHER PANTS, KHAKI, 38X32 (101119-004-38-32)
- Berne Work Pants and Shorts