Shop All Work Pants and Shorts
Berne
Highland Flex Duck Relaxed Fit Carpenter
Mfr # P921
Zoro # G908564939
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 98% cotton 2% spandex duck
- Size 46 in.
- Fabric Weight 7.8 oz
- Fits Waist Size 46 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Berne
- MFR # P921
- Zoro # G908564939
- UPC # 092021441054
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 46 in. |
Fits Waist Size | 46 in. |
Details
Item | Pants |
Color | Timber Khaki |
Material | 98% cotton 2% spandex duck |
Inseam | 34 in. |
Fabric Weight | 7.8 oz |
Description
Highland Flex Duck Relaxed Fit Carpenter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIDDE Fire Extinguisher Mounting Bracket, Steel, For 10 lb Tank Weight, For Use With PROPLUS10, PRO10TCM (366242)
- PIG Spill Kit, Oil-Based Liquids, Blk/Ylw (KIT469)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish, 471Y32 (471Y32)
- ACCUFORM Fire Extinguisher Sign, 12 in Height, 4 in Width, Vinyl, Rectangle, English (MFXG553GF)
- BERNE Highland Flex Duck Relaxed Fit Carpenter (P921)
- BERNE Highland Flex Duck Relaxed Fit Carpenter (P921)
- BERNE Pocket Jean, FR 5, 48x30, Stone Wash, Dark (FRP07)
- BERNE Highland Flex Duck Relaxed Fit Carpenter (P921)
- BERNE Pocket Jean, FR 5, 40x30, Stone Wash, Dark (FRP07)
- BERNE Highland Flex Duck Relaxed Fit Carpenter (P921)
- 5.11 Apex Pant Women, 6, Khaki, Zipper (64446-055-6-L)
- Berne Workwear and Protective Clothing