Shop All Work Pants and Shorts
Berne
Highland Flex Duck Relaxed Fit Carpenter
Mfr # P921
Zoro # G908564861
$42.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 98% cotton 2% spandex duck
- Size 60 in.
- Fabric Weight 7.8 oz
- Fits Waist Size 60 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Berne
- MFR # P921
- Zoro # G908564861
- UPC # 092021441122
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 60 in. |
Fits Waist Size | 60 in. |
Details
Item | Pants |
Color | Timber Khaki |
Material | 98% cotton 2% spandex duck |
Inseam | 34 in. |
Fabric Weight | 7.8 oz |
Description
Highland Flex Duck Relaxed Fit Carpenter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10" H, 14 in W, Horizontal Rectangle, English, 474N80 (474N80)
- GRID WALLET Aluminum Wallet with Money Clip, Blue (ALUBL-CLIP)
- COURTESY SERVICE PRODUCTS Skid Resistant Shoe Covers 100 Pack Extra Large (117-60-03)
- KINCO Warm Grip M Latex Coated Thermal Black Dipped Gloves (1790-M)
- BERNE Pocket Jean, FR 5, 48x30, Stone Wash, Dark (FRP07)
- BERNE Highland Flex Duck Relaxed Fit Carpenter (P921)
- BERNE Highland Flex Duck Relaxed Fit Carpenter (P921)
- BERNE Highland Flex Duck Relaxed Fit Carpenter (P921)
- BERNE Highland Flex Duck Relaxed Fit Carpenter (P921)
- BERNE Pocket Jean, FR 5, 46x30, Stone Wash, Dark (FRP07)
- 5.11 Mens Cargo Pants, Size 42" x 36", Black (74439)
- Berne Work Pants and Shorts