Shop All Work Pants and Shorts
Berne
Highland Flex Duck Relaxed Fit Carpenter
Mfr # P921
Zoro # G908564809
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 98% cotton 2% spandex duck
- Size 50 in.
- Fabric Weight 7.8 oz
- Fits Waist Size 50 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Berne
- MFR # P921
- Zoro # G908564809
- UPC # 092021439921
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 50 in. |
Fits Waist Size | 50 in. |
Details
Item | Pants |
Color | Slate |
Material | 98% cotton 2% spandex duck |
Inseam | 30 in. |
Fabric Weight | 7.8 oz |
Description
Highland Flex Duck Relaxed Fit Carpenter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), White (466354)
- LITHONIA LIGHTING Ext Sgn, Steel, Wht, 14 5/8in, 2W (LXNY W 3 R EL)
- ANSELL Knit Gloves, 7/S, Green/Black, 8.27" L, PR (11-842)
- LYLE Danger Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U3-1417-RD_14X10 (U3-1417-RD_14X10)
- BERNE Pocket Jean, FR 5, 46x30, Stone Wash, Dark (FRP07)
- BERNE Highland Flex Duck Relaxed Fit Carpenter (P921)
- BERNE Pocket Jean, FR 5, 48x30, Stone Wash, Dark (FRP07)
- BERNE Highland Flex Duck Relaxed Fit Carpenter (P921)
- BERNE Highland Flex Duck Relaxed Fit Carpenter (P921)
- BERNE Highland Flex Duck Relaxed Fit Carpenter (P921)
- TIMBERLAND PRO Work Series Pant Flex Canvis 8 30/ 30 (TB0A1VA9D02)
- Berne Workwear and Protective Clothing