Berne

Highland Flex Duck Relaxed Fit Carpenter


product price: $35.59
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material 98% cotton 2% spandex duck
  • Size 35 in.
  • Fabric Weight 7.8 oz
  • Fits Waist Size 35 in.
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 35 in.
Fits Waist Size 35 in.

Details

Item Pants
Color Slate
Material 98% cotton 2% spandex duck
Inseam 32 in.
Fabric Weight 7.8 oz

Description

Highland Flex Duck Relaxed Fit Carpenter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.