Shop All Work Pants and Shorts
Berne
Highland Flex Duck Relaxed Fit Carpenter
Mfr # P921
Zoro # G408564774
product price: $39.15
/ea
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 98% cotton 2% spandex duck
- Size 52 in.
- Fabric Weight 7.8 oz
- Fits Waist Size 52 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berne
- MFR # P921
- Zoro # G408564774
- UPC # 092021439938
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 52 in. |
Fits Waist Size | 52 in. |
Details
Item | Pants |
Color | Slate |
Material | 98% cotton 2% spandex duck |
Inseam | 30 in. |
Fabric Weight | 7.8 oz |
Description
Highland Flex Duck Relaxed Fit Carpenter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, M, Black, Ribbed Stretch Nylon (FUG2-03-M)
- KISHIGO XL, Orange, Class 3, Hoodie Sweatshirt With Zipper (JS103-XL)
- EMERGENCY ZONE Basic Survival Bottle (802)
- TENNSCO Shelf, 36 In x 18 In, 3/4 In, Sand (301 SAND)
- BERNE Highland Flex Duck Relaxed Fit Carpenter (P921)
- BERNE Highland Flex Duck Relaxed Fit Carpenter (P921)
- BERNE Pocket Jean, FR 5, 46x30, Stone Wash, Dark (FRP07)
- BERNE Highland Flex Duck Relaxed Fit Carpenter (P921)
- BERNE Pocket Jean, FR 5, 48x30, Stone Wash, Dark (FRP07)
- BERNE Highland Flex Relaxed Fit Bootcut Jean (P622)
- RED KAP Work Pant, Khaki, 27 in Inseam (PT89KH 18 27)
- Berne Work Pants and Shorts