Shop All Work Pants and Shorts
Berne
Highland Flex Duck Relaxed Fit Carpenter
Mfr # P921
Zoro # G008564792
$42.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 98% cotton 2% spandex duck
- Size 56 in.
- Fabric Weight 7.8 oz
- Fits Waist Size 56 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Berne
- MFR # P921
- Zoro # G008564792
- UPC # 092021439952
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 56 in. |
Fits Waist Size | 56 in. |
Details
Item | Pants |
Color | Slate |
Material | 98% cotton 2% spandex duck |
Inseam | 30 in. |
Fabric Weight | 7.8 oz |
Description
Highland Flex Duck Relaxed Fit Carpenter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 14" Wx10" H, 0.032" Thick (485F62)
- MUCK BOOT CO Men's Chore Classic Chelsea Boot (CHC000A M 120)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (1992XLEGS)
- CONDOR Disposable Gloves, 4 mil Palm, Natural Rubber Latex, Powdered, M, 100 PK, Natural (48UM25)
- BERNE Highland Flex Duck Relaxed Fit Carpenter (P921)
- BERNE Pocket Jean, FR 5, 40x30, Stone Wash, Dark (FRP07)
- BERNE Highland Flex Duck Relaxed Fit Carpenter (P921)
- BERNE Pocket Jean, FR 5, 48x30, Stone Wash, Dark (FRP07)
- BERNE Pocket Jean, FR 5, 46x30, Stone Wash, Dark (FRP07)
- BERNE Highland Flex Duck Relaxed Fit Carpenter (P921)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 32x34 (74273)
- Berne Workwear