Shop All Work Pants and Shorts
Berne
Highland Flex Duck Relaxed Fit Carpenter
Mfr # P921
Zoro # G008564785
product price: $39.19
/ea
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 98% cotton 2% spandex duck
- Size 31 in.
- Fabric Weight 7.8 oz
- Fits Waist Size 31 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berne
- MFR # P921
- Zoro # G008564785
- UPC # 092021439778
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 31 in. |
Fits Waist Size | 31 in. |
Details
Item | Pants |
Color | Slate |
Material | 98% cotton 2% spandex duck |
Inseam | 30 in. |
Fabric Weight | 7.8 oz |
Description
Highland Flex Duck Relaxed Fit Carpenter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Cut-Resistant Gloves, XL, 10" L, PR, PK12 (44-3455)
- SPILLTECH Spill Kit, Wheeled Drum, Oil-Based Liquids (SPKO-50-WD)
- MCR SAFETY Replacement Windows for Double Matrix Faceshield (494400)
- HY-KO Number House 6 3-1/4In Refl (PS-20/6)
- BERNE Highland Flex Duck Relaxed Fit Carpenter (P921)
- BERNE Pocket Jean, FR 5, 48x30, Stone Wash, Dark (FRP07)
- BERNE Highland Flex Duck Relaxed Fit Carpenter (P921)
- BERNE Pocket Jean, FR 5, 40x30, Stone Wash, Dark (FRP07)
- BERNE Highland Flex Duck Relaxed Fit Carpenter (P921)
- BERNE Pocket Jean, FR 5, 46x30, Stone Wash, Dark (FRP07)
- RED KAP Work Pant, Khaki, 26 in Inseam (PT89KH 6 26)
- Berne Workwear and Protective Clothing