Shop All High Visibility Shirts & Sweatshirts
Berne
Hi Vis Class 3 Color Block Long Sleeve T
Mfr # HVK018
Zoro # G108564883
product price: $35.45
/ea
$35.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material polyester birdseye mesh
- Color Yellow
- Fabric Weight 4 oz
- Type Tall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berne
- MFR # HVK018
- Zoro # G108564883
- UPC # 092021459363
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 6XLT |
Details
Item | Long Sleeve |
Material | polyester birdseye mesh |
Color | Yellow |
Fabric Weight | 4 oz |
Type | Tall |
Description
Hi Vis Class 3 Color Block Long Sleeve T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Take Up Headgear, Ractchet, Includes Headgear Only, Fits Most Face Shields, Adjustable Size, Blue (103)
- PANDUIT Filled Dispenser, "0-9" (PMD-0-9)
- CONDOR U-Block Vest, Class2 Yellow/Grn, 2XL/3XL (53YL06)
- PLASTICADE Panel, Vertical, Park. Closed (4100-BK-PARK2)
- BERNE Hi Vis Class 2 Color Block Tee, 5XL (HVK017)
- BERNE Sweatshirt, Hi-Vis, Hooded, L, Reg, Orange (HVF101)
- BERNE Sweatshirt, Hi-Vis, Hooded, 5XL, Reg, Orange (HVF101)
- BERNE Sweatshirt, Hi-Vis, Hooded, XL, Reg, Yellow (HVF101)
- BERNE Sweatshirt, Hi-Vis, Hooded, XL, Reg, Orange (HVF101)
- BERNE Sweatshirt, Hi-Vis, Hooded, 2XL, Reg, Orange (HVF101)
- PORTWEST Hi-Vis 2-Tone Polo Shirt, XXL (S479)
- Berne High Visibility Shirts & Sweatshirts