Shop All High Visibility Shirts & Sweatshirts
Berne
Hi Vis Class 3 Color Block Long Sleeve T
Mfr # HVK018
Zoro # G108564876
product price: $29.55
/ea
$29.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material polyester birdseye mesh
- Color Yellow
- Fabric Weight 4 oz
- Type Regular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berne
- MFR # HVK018
- Zoro # G108564876
- UPC # 092021459240
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | M |
Details
Item | Long Sleeve |
Material | polyester birdseye mesh |
Color | Yellow |
Fabric Weight | 4 oz |
Type | Regular |
Description
Hi Vis Class 3 Color Block Long Sleeve T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nonspike Flare Case, 17-1/2 In. H (95-07-004)
- MUCK BOOT CO Kids' Element Boot (KEL401 M 080)
- JANDORF Bushing Af 7/8X9/16 Nyl (61403)
- VF IMAGEWEAR Bulwark® Unisex Excel Flame-Resistant Lab Coat, 7 oz., Light Blue, Cotton, 4XL (KEL2LBRG4XL)
- BERNE Sweatshirt, Hi-Vis, Hooded, L, Reg, Orange (HVF101)
- BERNE Sweatshirt, Hi-Vis, Hooded, 6XL, Reg, Orange (HVF101)
- BERNE Sweatshirt, Hi-Vis, Hooded, 2XL, Reg, Yellow (HVF101)
- BERNE Sweatshirt, Hi-Vis, Hooded, M, Tall, Orange (HVF101)
- BERNE Sweatshirt, Hi-Vis, Hooded, XL, Reg, Orange (HVF101)
- BERNE Sweatshirt, Hi-Vis, Hooded, L, Reg, Yellow (HVF101)
- TOUGH DUCK S/S Safety T-Shirt w/100pct. Cotton, Navy (ST111)
- Berne Workwear and Protective Clothing