Shop All Hoodies and Sweatshirts
Berne
Hi Vis Class 3 Color Block Hooded Sweats
Mfr # HVF023
Zoro # G708564863
product price: $62.19
/ea
$62.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Blended Fleece
- Length Regular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berne
- MFR # HVF023
- Zoro # G708564863
- UPC # 092021431482
- Country of Origin Pakistan
- Category Hoodies and Sweatshirts
Dimensions
Size | XL |
Length | Regular |
Details
Item | Sweathshirt |
Color | Yellow |
Material | Blended Fleece |
Description
Hi Vis Class 3 Color Block Hooded Sweats
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERMA Tower Light Module Multimode, 24VAC/DC (64731075)
- VIKING Viking D Series 300D Safety Bib Open Road (D6329PO-XXL)
- PEAKWORKS Vertical Lifeline, 200 ft., White (V84084200)
- 3M Front Brim Hard Hat, Type 1, Class C (76453-NUV-H705RL)
- BERNE Hi Vis Class 3 Color Block Hooded Sweats (HVF023)
- BERNE Hi Vis Class 3 Color Block Hooded Sweats (HVF023)
- BERNE Hi Vis Class 3 Color Block Hooded Sweats (HVF023)
- BERNE Flame Resistant Zippered Front NFPA 2112 (FRSZ19)
- BERNE Flame Resistant Zippered Front NFPA 2112 (FRSZ19)
- BERNE Hi Vis Class 3 Color Block Hooded Sweats (HVF023)
- KISHIGO L, Black, Class 1 Enhanced Visibility Heavyweight Hoodie (B310-L)
- Berne Workwear and Protective Clothing