Shop All Hoodies and Sweatshirts
Berne
Hi Vis Class 3 Color Block Hooded Sweats
Mfr # HVF023
Zoro # G108564906
$62.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Blended Fleece
- Length Tall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Berne
- MFR # HVF023
- Zoro # G108564906
- UPC # 092021431567
- Country of Origin Pakistan
- Category Hoodies and Sweatshirts
Dimensions
Size | 2XLT |
Length | Tall |
Details
Item | Sweathshirt |
Color | Yellow |
Material | Blended Fleece |
Description
Hi Vis Class 3 Color Block Hooded Sweats
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Low Halide Pipe Tape, Blue, 100 ft. L, B30C-500-569-BL (B30C-500-569-BL)
- MAGID EconoWear KneeHigh Tyvek Boot Covers with PVC Soles, XXL (SC116-XXL)
- CONDOR Leather Drivers Gloves, Cowhide, Full Finger, Shirred Slip-On, Medium, 1 Pair (3ZL51)
- US WEIGHT Barrier Post with Belt, HDPE, Yellow, PR (U2055CAU)
- BERNE Hi Vis Class 3 Color Block Hooded Sweats (HVF023)
- BERNE Hi Vis Class 3 Color Block Hooded Sweats (HVF023)
- BERNE Hi Vis Class 3 Color Block Hooded Sweats (HVF023)
- BERNE Flame Resistant Zippered Front NFPA 2112 (FRSZ19)
- BERNE Hi Vis Class 3 Color Block Hooded Sweats (HVF023)
- BERNE Flame Resistant Zippered Front NFPA 2112 (FRSZ19)
- UTILITY PRO Hi-Viz Sweatshirt, Yellow/Blk, Polymide, M (UPA542-M-BLKYLW)
- Berne Workwear and Protective Clothing