Shop All High Visibility Shirts & Sweatshirts
Berne
Hi Vis Class 2 Color Block Tee, 6XL
Mfr # HVK017
Zoro # G608563836
product price: $28.39
/ea
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material polyester birdseye mesh
- Color Yellow
- Fabric Weight 4 oz
- Type Tall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berne
- MFR # HVK017
- Zoro # G608563836
- UPC # 092021459233
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 6XLT |
Details
Item | T Shirt |
Material | polyester birdseye mesh |
Color | Yellow |
Fabric Weight | 4 oz |
Type | Tall |
Description
Hi Vis Class 2 Color Block Tee, 6XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKS IMPORTS Rope Snap 3-1/2" (10058-3-1/2)
- LACROSSE ZXT Knee Boot 16" Black, 10, PR (267180-10)
- WYK Acidsafe, 2 qt. Shaker Carton, PK6 (AN3005)
- CONCH UMBRELLAS Conch Umbrellas 1666 White Specila Event Umbrella; White (1666 white)
- BERNE Sweatshirt, Hi-Vis, Hooded, L, Reg, Yellow (HVF101)
- BERNE Sweatshirt, Hi-Vis, Hooded, XL, Reg, Yellow (HVF101)
- BERNE Sweatshirt, Hi-Vis, Hooded, 6XL, Reg, Orange (HVF101)
- BERNE Sweatshirt, Hi-Vis, Hooded, 6XL, Tall, Yellow (HVF101)
- BERNE Sweatshirt, Hi-Vis, Hooded, 2XL, Reg, Yellow (HVF101)
- BERNE Sweatshirt, Hi-Vis, Hooded, L, Reg, Orange (HVF101)
- PORTWEST Hi-Vis Long Sleeved T-Shirt, XL (S191)
- Berne High Visibility Clothing