Shop All High Visibility Shirts & Sweatshirts
Berne
Hi Vis Class 2 Color Block Tee, 5XL
Mfr # HVK017
Zoro # G208563885
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material polyester birdseye mesh
- Color Yellow
- Fabric Weight 4 oz
- Type Tall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Berne
- MFR # HVK017
- Zoro # G208563885
- UPC # 092021459226
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 5XLT |
Details
Item | T Shirt |
Material | polyester birdseye mesh |
Color | Yellow |
Fabric Weight | 4 oz |
Type | Tall |
Description
Hi Vis Class 2 Color Block Tee, 5XL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN Leather Drivers Gloves, Cowhide, M, 1 Pair (1414M)
- CARHARTT Carhartt Flame Resistant Coverall, Navy, 58 Regular (101017-410 58 REG)
- CARHARTT Knit Cap, Bright Lime, Universal (A18-BLM OFA)
- TINGLEY ComfortBrite Flame Resistant Rain Coat, Yellow/Green, L (C53122)
- BERNE Sweatshirt, Hi-Vis, Hooded, 5XL, Reg, Orange (HVF101)
- BERNE Sweatshirt, Hi-Vis, Hooded, 2XL, Reg, Orange (HVF101)
- BERNE Sweatshirt, Hi-Vis, Hooded, M, Reg, Orange (HVF101)
- BERNE Sweatshirt, Hi-Vis, Hooded, M, Tall, Orange (HVF101)
- BERNE Sweatshirt, Hi-Vis, Hooded, 5XL, Tall, Orange (HVF101)
- BERNE Sweatshirt, Hi-Vis, Hooded, L, Reg, Orange (HVF101)
- MCR SAFETY Long Sleeve T-Shirt, Lime, 4XL Sz (FFLTC3SLX4)
- Berne High Visibility Clothing