Shop All High Visibility Shirts & Sweatshirts
Berne
Hi Vis Class 2 Color Block Tee, 2XL
Mfr # HVK017
Zoro # G808563872
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material polyester birdseye mesh
- Color Yellow
- Fabric Weight 4 oz
- Type Tall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Berne
- MFR # HVK017
- Zoro # G808563872
- UPC # 092021459196
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 2XLT |
Details
Item | T Shirt |
Material | polyester birdseye mesh |
Color | Yellow |
Fabric Weight | 4 oz |
Type | Tall |
Description
Hi Vis Class 2 Color Block Tee, 2XL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Short Sleeve T-Shirt, Men, Class 2, Ylw, M (LUX-SSETPBK-YM)
- RED KAP Mens Navy Quilted Vest Patch Pocket (VT22NV RG L)
- NEVS 1" wide x 500" Aqua Labeling Tape (TC-10-Aqua)
- PIP Knit Gloves, XL, Seamless Knit, PR, PK12, Thickness: 15 ga (42-874)
- BERNE Sweatshirt, Hi-Vis, Hooded, M, Reg, Orange (HVF101)
- BERNE Sweatshirt, Hi-Vis, Hooded, 6XL, Tall, Yellow (HVF101)
- BERNE Sweatshirt, Hi-Vis, Hooded, XL, Reg, Orange (HVF101)
- BERNE Hi Vis Class 2 Color Block Tee, 5XL (HVK017)
- BERNE Sweatshirt, Hi-Vis, Hooded, XL, Reg, Yellow (HVF101)
- BERNE Sweatshirt, Hi-Vis, Hooded, 5XL, Tall, Orange (HVF101)
- AZUSA SAFETY Hi-Visibility ANSI Yellow/Black Long Sleeve Mesh T-Shirt w/2" Reflective Tape & Fromt Pocket, M (LSTLB)
- Berne High Visibility Clothing