Shop All Work Jackets & Coats
Berne
Heritage Twill Chore Coat, XL
Mfr # CH414
Zoro # G608563799
$69.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabric Weight 7.5 oz
- Material 65% polyester 35% cotton perm-press twill
- Color Navy
- Length Regular
- Lining Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Berne
- MFR # CH414
- Zoro # G608563799
- UPC # 092021390536
- Country of Origin Bangladesh
- Category Work Jackets & Coats
Dimensions
Size | XL |
Length | Regular |
Details
Fabric Weight | 7.5 oz |
Material | 65% polyester 35% cotton perm-press twill |
Color | Navy |
Lining Material | Polyester |
Item | Coat |
Description
Heritage Twill Chore Coat, XL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR OUTDOOR PRODUCTS BASE II ZIP PULLOVER, COYOTE BROWN, XL (603-498-XL)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1401034)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Black, 2XL, PR (EXOT-GIBLK-06-XXL)
- BERNE Performance Short Sleeve Pocket Tee, XL (BSM38)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- BERNE Heritage Thermal-Lined Full-Zip Hooded S (SZ102)
- BERNE Heritage Twill Chore Coat, M (CH414)
- BERNE Vest, Washed, V-Neck, 4XL, Regular (VW531)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- CONDOR OUTDOOR PRODUCTS PHANTOM SOFTSHELL JACKET, GRAPHITE, S (606-018-S)
- Berne Workwear