Shop All Work Jackets & Coats
Berne
Heritage Twill Chore Coat, M
Mfr # CH414
Zoro # G208563496
product price: $69.75
/ea
$69.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabric Weight 7.5 oz
- Lining Material Polyester
- Length Tall
- Material 65% polyester 35% cotton perm-press twill
- Color Navy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berne
- MFR # CH414
- Zoro # G208563496
- UPC # 092021390604
- Country of Origin Bangladesh
- Category Work Jackets & Coats
Dimensions
Size | MT |
Length | Tall |
Details
Item | Coat |
Fabric Weight | 7.5 oz |
Lining Material | Polyester |
Material | 65% polyester 35% cotton perm-press twill |
Color | Navy |
Description
Heritage Twill Chore Coat, M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 12" Chemical Resistant Gloves, PVC, 10, 1 PR (7712-10)
- ZEP Zep-O-Zorb, Absorbent, 250 lb. (230055)
- ALTA Fire Extinguisher Cabinet, Surface Mount, 26 1/2 in Height, 10 lb (7024-DV)
- IDEAL SHIELD Toggle Bolts, PK4 (TOGGLE BOLTS)
- BERNE Work Coat, Washed Hooded, Large, Tall (HJ626)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- BERNE Jacket, Hooded, Original, XL, Regular (HJ51)
- BERNE Jacket, Hooded, Original, 2XL, Regular (HJ51)
- RED KAP Unisex Navy Polyester Jacket size L (JP68NV RG L)
- Berne Workwear and Protective Clothing