Shop All Work Jackets & Coats
Berne
Heartland Washed Duck Hooded Work Jacket
Mfr # HJ375
Zoro # G908563932
product price: $61.79
/ea
$61.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bark
- Size XS
- Fabric Weight 12 oz
- Material 100% cotton sanded duck
- Lining Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berne
- MFR # HJ375
- Zoro # G908563932
- UPC # 092021408842
- Country of Origin Bangladesh
- Category Work Jackets & Coats
Dimensions
Size | XS |
Length | Regular |
Details
Color | Bark |
Item | Jacket |
Fabric Weight | 12 oz |
Material | 100% cotton sanded duck |
Lining Material | Polyester |
Description
Heartland Washed Duck Hooded Work Jacket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Grippaz Jan San, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL ( 10 ), 48 PK (67-306/XL)
- BDG Welding Sleeve Forearm Sleeve Split Leather Velcro Closure, Size XL (64-1-SLF-XL)
- ROCKY Patton Cobra Release Belt, Small, Black (RY5000-001-S)
- GUARDIAN Guardian Parking Stop, 3Ft L (DH-PB-5)
- BERNE Jacket, Hooded, Original, 5XL, Tall (HJ51)
- BERNE Jacket, Hooded, Original, 5XL, Regular (HJ51)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- BERNE Vest, Washed, V-Neck, Small, Regular (VW531)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- VIKING Windigo Jacket, Black, XXL (910BK-XXL)
- Berne Workwear and Protective Clothing