Shop All Work Jackets & Coats
Berne
Heartland Washed Duck Hooded Work Jacket
Mfr # HJ375
Zoro # G908563925
product price: $61.79
/ea
$61.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabric Weight 12 oz
- Length Regular
- Size M
- Lining Material Polyester
- Material 100% cotton sanded duck
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berne
- MFR # HJ375
- Zoro # G908563925
- UPC # 092021781426
- Country of Origin Bangladesh
- Category Work Jackets & Coats
Dimensions
Length | Regular |
Size | M |
Details
Fabric Weight | 12 oz |
Color | Bark |
Item | Jacket |
Lining Material | Polyester |
Material | 100% cotton sanded duck |
Description
Heartland Washed Duck Hooded Work Jacket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Flammable Safety Cabinet, 30 Gal., Red (893001)
- APACHE MILLS 60 ft. L x Vinyl Foam, 3/8" Thick (1926309032X60)
- WOLVERINE Size 13 Men's 6 in Work Boot Composite Work Boot, Dark Brown (W10314)
- LYLE Authorized Personnel Notice Label, 7 in Height, 10 in Width, Polyester, Vertical Rectangle, English (LCU5-0044-ND_10X7)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- BERNE Vest, Duck Workmans, Quilt Lined, M, Reg (V812)
- BERNE Heritage Thermal-Lined Full-Zip Hooded S (SZ102)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- BERNE Chore Coat, Original, Large, Regular (CH416)
- BERNE Vest, Washed, V-Neck, 4XL, Regular (VW531)
- GAME WORKWEAR The Three Seasons Jacket, Black, Size 2X (9400)
- Berne Work Jackets & Coats