Shop All Work Jackets & Coats
Berne
Heartland Washed Duck Hooded Work Jacket
Mfr # HJ375
Zoro # G908563796
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lining Material Polyester
- Size 2XL
- Length Regular
- Fabric Weight 12 oz
- Material 100% cotton sanded duck
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berne
- MFR # HJ375
- Zoro # G908563796
- UPC # 092021697543
- Country of Origin Bangladesh
- Category Work Jackets & Coats
Dimensions
Size | 2XL |
Length | Regular |
Details
Lining Material | Polyester |
Color | Olive Duck |
Fabric Weight | 12 oz |
Item | Jacket |
Material | 100% cotton sanded duck |
Description
Heartland Washed Duck Hooded Work Jacket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEKINA StepliteX StormGrip Polyurethane Boot, Blue-Orange, Size 13 (XAS1P/5562YP143-13)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Hi-Vis Orange (10034026)
- FEDERAL SIGNAL Tower Light, 55mm, 24VAC/DC (MSL3-024)
- BRADY Label, Black/Orange, PK20 (27405LS)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- BERNE Heritage Thermal-Lined Full-Zip Hooded S (SZ102)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- BERNE Chore Coat, Original, Washed, Med, Reg (CH377)
- RED KAP Unisex White Polyester Coat size 3XL (KS64WH RG 3XL)
- Berne Workwear