Shop All Work Jackets & Coats
Berne
Heartland Washed Duck Hooded Work Jacket
Mfr # HJ375
Zoro # G808563827
product price: $73.49
/ea
$73.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length Regular
- Fabric Weight 12 oz
- Size 3XL
- Material 100% cotton sanded duck
- Lining Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berne
- MFR # HJ375
- Zoro # G808563827
- UPC # 092021697581
- Country of Origin Bangladesh
- Category Work Jackets & Coats
Dimensions
Length | Regular |
Size | 3XL |
Details
Color | Olive Duck |
Fabric Weight | 12 oz |
Material | 100% cotton sanded duck |
Item | Jacket |
Lining Material | Polyester |
Description
Heartland Washed Duck Hooded Work Jacket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL SERVUS Size 13 Men's Steel Rubber Boot, Gray (75101/13)
- MUCK BOOT CO Men's Edgewater Classic Mid (ECM300 M 150)
- ACCUFORM Scoreboard, Safety Matters, 20 x 28 In. (SCK105)
- LYLE Snowmobile Crossing Traffic Sign, 24 in Height, 24 in Width, Aluminum, Diamond, No Text (W11-6-24HA)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- BERNE Vest, Duck Workmans, Quilt Lined, 4XL, Reg (V812)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- BERNE Heritage Twill Chore Coat, M (CH414)
- BERNE Chore Coat, Original, Medium, Regular (CH416)
- BERNE Vest, Duck Workmans, Quilt Lined, 4XL, Reg (V812)
- RED KAP Mens Navy Zip-Out Team Jkt JT36NV RG 3XL (JT36NV RG 3XL)
- Berne Workwear