Shop All Work Jackets & Coats
Berne
Heartland Washed Duck Hooded Work Jacket
Mfr # HJ375
Zoro # G608563942
product price: $61.79
/ea
$61.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% cotton sanded duck
- Size ST
- Lining Material Polyester
- Fabric Weight 12 oz
- Length Tall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berne
- MFR # HJ375
- Zoro # G608563942
- UPC # 092021781686
- Country of Origin Bangladesh
- Category Work Jackets & Coats
Dimensions
Size | ST |
Length | Tall |
Details
Material | 100% cotton sanded duck |
Lining Material | Polyester |
Fabric Weight | 12 oz |
Color | Bark |
Item | Jacket |
Description
Heartland Washed Duck Hooded Work Jacket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Polycarbonate Visor, Clear, PK10 (V2C-10P)
- CONDOR Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/White, S, PR (19L447)
- TILLMAN Stick Welding Gloves, Cowhide Palm, L, PR (1150L)
- GUARDIAN FLOOR PROTECTION 36" L x Closed Cell PVC, 0.5" Thick (44020335)
- BERNE Chore Coat, Original, Medium, Regular (CH416)
- BERNE Chore Coat, Original, Medium, Regular (CH416)
- BERNE Chore Coat, Original, Large, Regular (CH416)
- BERNE Heritage Thermal-Lined Full-Zip Hooded S (SZ102)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- BERNE Jacket, Hooded, Original, 5XL, Regular (HJ51)
- RED KAP Slash Pocket Jacket JT22BK LN XL (JT22BK LN XL)
- Berne Workwear