Shop All Work Jackets & Coats
Berne
Heartland Washed Duck Hooded Work Jacket
Mfr # HJ375
Zoro # G608563775
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length Tall
- Size 6XLT
- Lining Material Polyester
- Fabric Weight 12 oz
- Material 100% cotton sanded duck
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Berne
- MFR # HJ375
- Zoro # G608563775
- UPC # 092021521749
- Country of Origin Bangladesh
- Category Work Jackets & Coats
Dimensions
Length | Tall |
Size | 6XLT |
Details
Lining Material | Polyester |
Fabric Weight | 12 oz |
Material | 100% cotton sanded duck |
Color | Cedar Green |
Item | Jacket |
Description
Heartland Washed Duck Hooded Work Jacket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE PRO 6' Tie-Back Energy Absorbing Lanyard: Adjustable Ring (FS455)
- ZORO SELECT Sign Kit, Size 3 ft., Yellow, 7403CL (7403CL)
- CAR DEALER DEPOT Reusable Balloon Only: White (524-WH)
- BRADY Label, 4 in Height, 7 in Width (60334)
- BERNE Chore Coat, Original, Medium, Tall (CH416)
- BERNE Chore Coat, Original, Washed, Med, Reg (CH377)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- BERNE Chore Coat, Original, Small, Regular (CH416)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- CAT WORKWEAR Heavy Insulated Parka with Removable Hoo (W11432-061)
- Berne Workwear and Protective Clothing