Shop All Work Jackets & Coats
Berne
Heartland Washed Duck Hooded Work Jacket
Mfr # HJ375
Zoro # G508563943
product price: $61.79
/ea
$61.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length Regular
- Fabric Weight 12 oz
- Lining Material Polyester
- Size L
- Material 100% cotton sanded duck
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berne
- MFR # HJ375
- Zoro # G508563943
- UPC # 092021367514
- Country of Origin Bangladesh
- Category Work Jackets & Coats
Dimensions
Length | Regular |
Size | L |
Details
Color | Black |
Fabric Weight | 12 oz |
Lining Material | Polyester |
Item | Jacket |
Material | 100% cotton sanded duck |
Description
Heartland Washed Duck Hooded Work Jacket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID ROC GP139 Polyurethane Palm Coated Gloves (GP1399)
- DELTA PLUS Ear Muff Hygiene Kit (HK-600)
- DURABLE CORP E 4' X 8' Charcoal Entrance Mat Entrance Mat (654S48CH)
- DELTANA Residential Letter E Satin Nickel 4" (RL4E-15)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- BERNE Vest, Washed, V-Neck, 6XL, Regular (VW531)
- BERNE Jacket, Hooded, Original, 2XL, Regular (HJ51)
- XPLORO Insulated Vest, Mens, XL, Black (5705-RXL1B)
- Berne Workwear and Protective Clothing