Shop All Work Jackets & Coats
Berne
Heartland Washed Duck Hooded Work Jacket
Mfr # HJ375
Zoro # G208563823
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length Tall
- Size MT
- Fabric Weight 12 oz
- Material 100% cotton sanded duck
- Lining Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Berne
- MFR # HJ375
- Zoro # G208563823
- UPC # 092021297064
- Country of Origin Bangladesh
- Category Work Jackets & Coats
Dimensions
Length | Tall |
Size | MT |
Details
Fabric Weight | 12 oz |
Item | Jacket |
Material | 100% cotton sanded duck |
Lining Material | Polyester |
Color | Moss |
Description
Heartland Washed Duck Hooded Work Jacket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Fire Extinguisher Sign (VS42W)
- PIP Grippaz Engage, Nitrile Disposable Gloves, 7 mil Palm, Nitrile, Powder-Free, 2XL ( 11 ), 50 PK (67-307/XXL)
- STRANCO Inspection Label, ENG, Maintenance, PK350, TCSL2-39528 (TCSL2-39528)
- NMC Four Digit 1993 Placard, Material: Adhesive Backed Vinyl (DL400P)
- BERNE Chore Coat, Original, Medium, Tall (CH416)
- BERNE Vest, Duck Workmans, Quilt Lined, 4XL, Reg (V812)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- BERNE Jacket, Hooded, Original, 3XL, Tall (HJ51)
- BERNE Vest, Duck Workmans, Quilt Lined, M, Reg (V812)
- REFRIGIWEAR Jacket Service Jacket Black Large (0620RBLKLAR)
- Berne Workwear and Protective Clothing