Shop All Work Jackets & Coats
Berne
Heartland Washed Duck Hooded Work Jacket
Mfr # HJ375
Zoro # G208563779
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% cotton sanded duck
- Length Tall
- Lining Material Polyester
- Fabric Weight 12 oz
- Size 2XLT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berne
- MFR # HJ375
- Zoro # G208563779
- UPC # 092021697840
- Country of Origin Bangladesh
- Category Work Jackets & Coats
Dimensions
Length | Tall |
Size | 2XLT |
Details
Material | 100% cotton sanded duck |
Color | Olive Duck |
Lining Material | Polyester |
Fabric Weight | 12 oz |
Item | Jacket |
Description
Heartland Washed Duck Hooded Work Jacket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPS ASSURE Sharps Container, 1 gal., Red, Snap Lid (SA125G)
- TILLMAN Gloves, PR (13322X)
- ARIAT Relaxed Fit FR Jeans, Men's, L, 35/30 (10012555)
- DICKIES Short Sleeve T-Shirt, Cotton, Dk Navy, LT (WS50DN TL L)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- BERNE Vest, Washed, V-Neck, Small, Regular (VW531)
- BERNE Vest, Duck Workmans, Quilt Lined, 4XL, Reg (V812)
- BERNE Vest, Washed, V-Neck, 6XL, Regular (VW531)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- RED KAP Mens Navy Quilted Vest Patch Pocket (VT22NV RG XL)
- Berne Workwear