Shop All Work Jackets & Coats
Berne
Heartland Washed Duck Hooded Work Jacket
Mfr # HJ375
Zoro # G008563917
product price: $73.49
/ea
$73.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% cotton sanded duck
- Length Tall
- Fabric Weight 12 oz
- Lining Material Polyester
- Size 3XLT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berne
- MFR # HJ375
- Zoro # G008563917
- UPC # 092021781884
- Country of Origin Bangladesh
- Category Work Jackets & Coats
Dimensions
Length | Tall |
Size | 3XLT |
Details
Material | 100% cotton sanded duck |
Fabric Weight | 12 oz |
Lining Material | Polyester |
Color | Bark |
Item | Jacket |
Description
Heartland Washed Duck Hooded Work Jacket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Mechanics Gloves, M ( 8 ), Gold/Green/High-Visibility Lime (964M)
- MUCK BOOT CO Women's Arctic Ice Vibram Arctic Grip All Terrain Mid Boot (ASVMA404 M 060)
- HOBART FILLER METALS MIG Welding Gloves, Cowhide Palm, XL, PR (770439)
- UMBO 24in Pleated Bouffant Cap - Orange, 1000/CS, 1000PK (H204-24T)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- BERNE Chore Coat, Original, Washed, Large, Regular (CH377)
- BERNE Heritage Thermal-Lined Full-Zip Hooded S (SZ102)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- TOUGH DUCK Duck Chore Jacket Black, XLT (WJ313)
- Berne Workwear