Shop All Work Jackets & Coats
Berne
Heartland Washed Duck Hooded Work Jacket
Mfr # HJ375
Zoro # G008563771
$61.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fabric Weight 12 oz
- Length Regular
- Lining Material Polyester
- Size S
- Material 100% cotton sanded duck
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Berne
- MFR # HJ375
- Zoro # G008563771
- UPC # 092021462783
- Country of Origin Bangladesh
- Category Work Jackets & Coats
Dimensions
Length | Regular |
Size | S |
Details
Item | Jacket |
Fabric Weight | 12 oz |
Lining Material | Polyester |
Color | Slate |
Material | 100% cotton sanded duck |
Description
Heartland Washed Duck Hooded Work Jacket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Herringbone Btn Front Coverall (CC16HB LN 52)
- SIGNMISSION Safety Sign, OSHA Notice, 12" Height, Ultra-Low Sulfur Non-Highway Sign With Symbol, Landscape (OS-NS-D-1218-L-18755)
- DUPONT Coveralls, 6 PK, White, Tychem(R) 4000, Zipper (SL122TWHMD000600)
- MSA SAFETY MSA Advantage™ 3200 Respirator, M (10031309)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- BERNE Vest, Duck Workmans, Quilt Lined, 4XL, Reg (V812)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- BERNE Chore Coat, Original, Small, Regular (CH416)
- BERNE Vest, Duck Workmans, Quilt Lined, M, Reg (V812)
- TINGLEY Jacket, Softshell Poly. Breathable, XL (J25013)
- Berne Workwear and Protective Clothing