Shop All Hoodies and Sweatshirts
Berne
Flame Resistant Zippered Front NFPA 2112
Mfr # FRSZ19
Zoro # G508563455
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% cotton flame resistant fleece
- Fabric Weight 12 oz
- Length Tall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berne
- MFR # FRSZ19
- Zoro # G508563455
- UPC # 092021437750
- Country of Origin Bangladesh
- Category Hoodies and Sweatshirts
Dimensions
Size | 4XLT |
Length | Tall |
Details
Item | Sweathshirt |
Color | Black |
Material | 100% cotton flame resistant fleece |
Fabric Weight | 12 oz |
Description
Flame Resistant Zippered Front NFPA 2112
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Padlock, 6 Pins, Red, PK12 (SDPL-RED-38PL-KA12)
- TENSABARRIER Belt Barrier, 13 ft, Yellow, Yellow (896T2-35-MAX-Y5X-C)
- 212 PERFORMANCE Touchscreen Compatible Mechanic Gloves in Black, 3X-Large (MGTS-BL05-013)
- CAROLINA SHOE Size 6-1/2 Women's Logger Boot Composite Work Boot, Brown (CA1435)
- BERNE Flame Resistant Zippered Front NFPA 2112 (FRSZ19)
- BERNE Flame Resistant Zippered Front NFPA 2112 (FRSZ19)
- BERNE Flame Resistant Zippered Front NFPA 2112 (FRSZ19)
- BERNE Hi Vis Class 3 Color Block Hooded Sweats (HVF023)
- BERNE Hi Vis Class 3 Color Block Hooded Sweats (HVF023)
- BERNE Hi Vis Class 3 Color Block Hooded Sweats (HVF023)
- BERNE Hi Vis Class 3 Color Block Hooded Sweats (HVF023)
- Berne Workwear