Shop All Hoodies and Sweatshirts
Berne
Flame Resistant Zippered Front NFPA 2112
Mfr # FRSZ19
Zoro # G408563456
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% cotton flame resistant fleece
- Fabric Weight 12 oz
- Length Regular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berne
- MFR # FRSZ19
- Zoro # G408563456
- UPC # 092021437774
- Country of Origin Bangladesh
- Category Hoodies and Sweatshirts
Dimensions
Size | S |
Length | Regular |
Details
Item | Sweathshirt |
Color | Navy |
Material | 100% cotton flame resistant fleece |
Fabric Weight | 12 oz |
Description
Flame Resistant Zippered Front NFPA 2112
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Letter/Number Stamp Set, Reversed, 5/32" (25686)
- BROTHER Brother® Continuous Paper Label Tape, 1.1" x 100ft Roll, White (DK2210)
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A8 Cut Level, Uncoated, S, 1 PR (4080-S (7))
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 7, 1 PR (11-627V)
- BERNE Flame Resistant Zippered Front NFPA 2112 (FRSZ19)
- BERNE Flame Resistant Zippered Front NFPA 2112 (FRSZ19)
- BERNE Flame Resistant Zippered Front NFPA 2112 (FRSZ19)
- BERNE Hi Vis Class 3 Color Block Hooded Sweats (HVF023)
- BERNE Hi Vis Class 3 Color Block Hooded Sweats (HVF023)
- BERNE Hi Vis Class 3 Color Block Hooded Sweats (HVF023)
- CARHARTT Hooded Swtshrt, Navy, 50Cotton/50PET, M (K121-472 MED REG)
- Berne Workwear